Roll-Tech 8" x 2" Solid Rubber Wheel - Axle Size 5/8"
- Mfr # SL08-58
- Zoro # G504986203
product price:Â
$
65.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL08-58
- Zoro #
- G504986203
- UPC #
- 98663079877
- Country of Origin
- United States
Description
Martin wheel roll-tech 8" x 2" solid rubber wheel sl08-58 - axle size 5/8" replace your worn out, noisy plastic trash container wheels with our quiet, smooth-rolling solid rubber wheels. These wheels are made of solid rubber tires (rib tread) and high density polyethylene (hdpe) rims. The spring loaded snap-lock (snl) mechanism ensures quick installation onto the grooved axle of your trash can - it's a snap. Comes complete with three 1/2" spacers to accommodate a variety of hub-lengths (from 2-5/8" to 3-3/4"). 250 lbs. Load capacity per wheel. features: quiet-rolling solid rubber tire mounted on a durable impact-resistant poly hub fits 5/8" axle, and hub length of 2-5/8" to 3-3/4" offset each 8" wheel comes with 3 spacers, 1/2" long with 5/8" inside diameter bore. Mounting instructions included non-highway use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.