This item is Discontinued.

Martin Wrench 1-1/2 Pip 10 in. Alum PWA10

This item is Discontinued.

Martin

Wrench 1-1/2 Pip 10 in. Alum (Discontinued)

Mfr # PWA10
Zoro # G902562924
UPC # 697950000000
Country of Origin Unknown
Category Pipe Wrenches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWA10
Zoro #
G902562924
UPC #
697950000000
Country of Origin
Unknown

Dimensions

Overall Length
10 in
Storage Length
11.63 in
Storage Height
3. in
Storage Width
5-3/4 in

Details

Item
Pipe
Material
Aluminum
Finish
Industrial Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.