This item is Discontinued.

Martin Wrench 1-1/2 Pip 18 in. Iron PW18

This item is Discontinued.

Martin

Wrench 1-1/2 Pip 18 in. Iron (Discontinued)

Mfr # PW18
Zoro # G102562809
UPC # 697950000000
Country of Origin Unknown
Category Pipe Wrenches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PW18
Zoro #
G102562809
UPC #
697950000000
Country of Origin
Unknown

Dimensions

Overall Length
18 in
Storage Width
7.63 in
Storage Length
17.13 in
Storage Height
4-1/2 in

Details

Item
Pipe
Material
Cast Iron
Finish
Industrial Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.