Premier Martin Yale 715 StakCut 30-Sheet Paper Trimmer Wood Base 17-1/2 x 12-7/8

  • Mfr # 715

  • Zoro # G903913862


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Cutting Length
15"
Sheet Capacity
30
Cutter Base Material
Wood
Width
13"
Height
0.8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
715
Zoro #
G903913862
UPC #
11991071504
Country of Origin
United States

Dimensions

Cutting Length
15"
Width
13"
Height
0.8"
Depth
14.9"

Details

Item
Trimmer
Sheet Capacity
30
Cutter Base Material
Wood
Color
Green
Features
Self-sharpening
Cutting Style
Straight
Application/Usage
Tissue

Description

  • Heavy-duty 3/4" thick wood base.
  • Through-hardened steel blade precision-angled to cut stacks up to 30 sheets.
  • Accurately cuts paper matte board cardboard film tissue and textiles.
  • Permanent 1/2" grid and dual English and metric rulers.
  • Ergonomic soft-grip handle.
  • Patented automatic blade latch locks with every cutting motion.
  • Finger guard protects entire length of blade.
  • Torsion spring prevents blade from accidentally falling during operation.
  • Hand operated clamp holds items securely for accurate cutting.
  • Limited lifetime warranty on blades one year on other components.
  • Non-skid rubber feet.
  • Dimensions: 13-7/8" x 24-1/8" x 3-7/8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.