This item is Discontinued.

Martin Yale Premier Martin Yale P212X PolyBoard 10-Sheet Paper Trimmer  Plastic Base  14 1/8 x 11 3/8 P212X

Premier Martin Yale P212X PolyBoard 10-Sheet Paper Trimmer Plastic Base 14 1/8 x 11 3/8 (Discontinued)

  • Mfr # P212X
  • Zoro # G103713873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P212X
Zoro #
G103713873
UPC #
11991021202
Country of Origin
United States

Description

Unbreakable base stands up to the heavy use of busy offices and schools. Self-sharpening Stainless Steel blade. Patented automatic blade latch lock. Finger guard. Torsion spring prevents blade from falling. Permanent 1/2" grid and dual standard and metric rulers. 1-3/8" thick molded plastic base. Non-skid rubber feet. Manufacturer's limited lifetime warranty (includes blade). All sheet capacities are based on 20-lb. bond.
  • Global Product Type: Trimmer Boards.
  • Trimmer Board Type: Bypass.
  • Sheet Capacity: 10.
  • Cut Length: 12".
  • Base Material: Plastic.
  • Trimmer Board Type: Bypass.
  • Blade Material: Stainless Steel.
  • Sheet Capacity: 10.
  • Global Product Type: Trimmer Boards-Bypass.
  • Cut Length: 12".
  • Base Width: 11-3/8".
  • Footnote 1: All sheet capacities are based on 20-lb. bond.
  • Base Length: 14-1/8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.