Shop MARTINDALE ELECTRIC
See all product information
Create Account
3/4 in X 1/2 in X 3/8 in, Grade P Loose Stone, Commstone, Small Motor Combination
Mfr # COMMX950LSP
Zoro # G208139295
product price:Â
$
57.99
/ea
Sold in multiples of 2 for $115.98
Key Features
For Use With
Electric Motor Maintenance, Polishing, Sanding
Length x Width x Depth (In.)
1/2" x 3/4" x 3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COMMX950LSP
- Zoro #
- G208139295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length x Width x Depth (In.)
- 1/2" x 3/4" x 3/8"
Details
- For Use With
- Electric Motor Maintenance, Polishing, Sanding
Description
Our Commstones come in 6 grits for commutator or brass/copper slip rings: EC EX tra Coarse-36 Grit, C Coarse-46 Grit, M Medium-90 Grit, F Fine-120 Grit, P Polishing-220 Grit, EP EX tra Polish-320 GritWe also have 3 grits for cast iron and steel slip rings: SRC Coarse-36S Grit, SRM Medium-60S Grit, SRF Finish-90S GritCommutator stones are used for grinding commutators and slip rings into concentricity for maintenance and repair. When compared to turning tools commstones are easier to use, more time effective, and remove less copper. Commstones should be twice as long as the width of the longest flat spot and as long as will work freely between adjacent brush sets.