This item is Discontinued.

Marvel Band Saw, 12" x 17-3/4" Rectangle, 13" Round, 13 in Square, 460V AC V, 3 hp HP S330/3/HV

This item is Discontinued.

Marvel

Band Saw, 12" x 17-3/4" Rectangle, 13" Round, 13 in Square, 460V AC V, 3 hp HP (Discontinued)

Mfr # S330/3/HV
Zoro # G2757577
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S330/3/HV
Zoro #
G2757577
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Band Saw
Cutting Capacity Rectangle
12" x 17-3/4"
Cutting Capacity Round
13"
Cutting Capacity Square
13 in
Voltage
460V AC
HP
3 hp
Speeds
85 to 330 fpm
Miter Capacity
60 Degrees
Hz
60 Hz
Corded/Banded
Cordless
Application
Metal
Features
Semi-Automatic Indexing
Cutting Angle
0 Degrees
Phase
3
Corded/Cordless
Cordless
RPM
1800
Amps AC
6.4 A
Includes
Blade
Material Application
Metal
Round Cutting Capacity - Horizontal
13 in
Band Saw Operation
Automatic
Band Saw Type
Horizontal
Miter Angle Range
45 Degrees Left to 60 Degrees Right
Rectangular Cutting Capacity - Horizontal
12 in x 18 in
SFPM Range
85 to 330 SFPM
Number of Speed Settings
4
Current
6.4 A
Power Source
Cordless
Variable Speed
No
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Max. Thickness of Cut
11"
Max. Blade Length
162 in
Overall Height
70 in
Max. Blade Width
1 in
Table Dimensions
12 in x 14 in
Min. Blade Length
162 in
Min. Blade Width
1 in
Overall Depth
90 in
Overall Width
70 in
Blade Wheels Dia.
4.375 in
Blade Thickness
0.035 in
Blade Length
13 ft 6 in
Fits Chest Size
Semi-Automatic Indexing

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 18 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 85 to 330 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings 4, Material Application Metal, Blade Length 13 ft 6 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 13 in, Power Source Cordless, Blade Thickness 0.035 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.