Shop MASON MEDICAL
Create Account
8040-3 Gel-U-Seat Lite General Use 2" Gel Cushion with Stretch Cover 16" x 20"
- Mfr # 8040-3
- Zoro # G504125763
product price:Â
$
85.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040-3
- Zoro #
- G504125763
- UPC #
- 822383515830
- Country of Origin
- China
Description
The Gel-U-Seat Lite cushion from Drive and Mason Medical is specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort by incorporating high-density foam surrounding a dual-chamber gel bladder. The fluid-resistant, low-shear stretch cover includes tie straps to secure to wheelchair.
Features and Benefits- Specifically designed to redistribute pressure to assist in the prevention of pressure ulcers while providing patient comfort
- Cushion incorporates high-density foam encapsulating a dual-chamber gel bladder
- Fluid-resistant, low-shear stretch cover with tie straps to secure to wheelchair
- The vinyl bottom is waterproof
Product Specifications
- Cover Material: Fluid-Resistant Stretch Nylon
- Product Dimensions: 16.00"(L) x 20.00"(W) x 2.00"(H)
- Product Weight Capacity: 275 lbs
Model # 8040-3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.