467-HG-301D 800 deg F 120V Heavy Duty Heat Gun
- Mfr # 467-HG-301D
- Zoro # G704173052
product price:Â
$
282.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467-HG-301D
- Zoro #
- G704173052
- UPC #
- 635705118790
- Country of Origin
- China
Description
Features
- New quick-change plug-in heating element with even airflow over element for maximum heating efficiency
- Optimized design for improved serviceability
- Redesigned ergonomic soft grip handle maximizes user comfort
- Sturdy die cast aluminum housing
- Voltage: 120V
- Temperature Range: 800 deg F
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.