Shop MASTER APPLIANCE
See all product information
Create Account
Ultratane Butane Refill Canister For Master Appliance Torches/Soldering Irons/Heat Tools, 5-1/8 oz
Mfr # 51773
Zoro # G1414725
product price:Â
$
8.35
/ea
Key Features
For Use With
1WG61, 1YMK1, 1YMK2, 1YMK3, 1YMK5, 1YMK6, 32MC12, 3W772, 3W773, 3W774, 5HD27, 5HD29, 5PYR9, 5PYT0, 5PYT2, 5PYT5, 5PYT6, 5PYT7, 6NE94, 6NE95, 6NE96
Cylinder Capacity
5.13 fl oz
Empty Cylinder Weight
3.38 oz
Gas Type
Butane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51773
- Zoro #
- G1414725
- UPC #
- 635705517739
- Country of Origin
- China
Details
- Item
- Butane Refill Canister
- For Use With
- 1WG61, 1YMK1, 1YMK2, 1YMK3, 1YMK5, 1YMK6, 32MC12, 3W772, 3W773, 3W774, 5HD27, 5HD29, 5PYR9, 5PYT0, 5PYT2, 5PYT5, 5PYT6, 5PYT7, 6NE94, 6NE95, 6NE96
- Cylinder Capacity
- 5.13 fl oz
- Empty Cylinder Weight
- 3.38 oz
- Gas Type
- Butane
Description
Butane Refill Canister, Cylinder Capacity 5.13 fl oz, Empty Cylinder Weight 3.38 oz, Gas Type Butane, For Use With 1WG61, 1YMK1, 1YMK2, 1YMK3, 1YMK5, 1YMK6, 32MC12, 3W772, 3W773, 3W774, 5HD27, 5HD29, 5PYR9, 5PYT0, 5PYT2, 5PYT5, 5PYT6, 5PYT7, 6NE94, 6NE95, 6NE96
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.