Shop MASTER APPLIANCE
See all product information
Create Account
Microtorch MT51, Self-Igniting, Flame Adjustable, Includes Refillable Fuel Tank, Hands Free Lock
Mfr # MT-51
Zoro # G0804264
product price:Â
$
27.00
/ea
Key Features
Application
Desoldering, Pinpoint Heat, Shrink Tubing, Soldering, Terminate Specialty Connectors, Use to Heat and Ignite Materials
Features
Built-in Self-Igniting System With Safety Lock That Ensures the Switch is Not Turned on When Not in Use
Power Source
Butane
Standards
CSA, Meets CPSC Requirements, TUV/GS
Includes
Built in Refillable Fuel Tank and Hands Free Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-51
- Zoro #
- G0804264
- UPC #
- 635705115003
- Country of Origin
- Taiwan, Province of China
- Item
- Microtorch
- Application
- Desoldering, Pinpoint Heat, Shrink Tubing, Soldering, Terminate Specialty Connectors, Use to Heat and Ignite Materials
- Features
- Built-in Self-Igniting System With Safety Lock That Ensures the Switch is Not Turned on When Not in Use
- Power Source
- Butane
- Standards
- CSA, Meets CPSC Requirements, TUV/GS
- Includes
- Built in Refillable Fuel Tank and Hands Free Lock
- Powered By
- Butane
- Characteristics
- Adjustable Broad or Pinpoint Flame, Built In Refillable Plastic Fuel Tank, Self Igniting with Safety Lock, Two Hours Non Stop Burning with Full Charge
- Flame Temp. (Deg. F)
- 2,500 Degrees F
- Run Time
- 120 min
- Tip Type
- Not Included
- Fuel Tank Capacity
- 0.625 fl oz
- Product Type
- Butane Torch
- Tool Functions
- Flameless Heat Tool, Torch
- Maximum Torch Temperature
- 2,500 Degrees F
- Ignition Type
- Self-Igniting
- Series
- Microtorch MT-51
- Flame Adjustment
- Broad to Pinpoint
- Power Source - TS Only
- Butane
- Power Source - old
- Butane
Description
Microtorch, Ignition Type Self-Igniting, Flame Adjustment Broad to Pinpoint, Tool Functions Flameless Heat Tool, Torch, Series Microtorch MT-51, Tip Type Not Included, Run Time 120 min, Maximum Torch Temperature 2,500 Degrees F, Includes Built in Refillable Fuel Tank and Hands Free Lock, Application Desoldering, Pinpoint Heat, Shrink Tubing, Soldering, Terminate Specialty Connectors, Use to Heat and Ignite Materials