Shop MASTER APPLIANCE

MRA-10449 2 oz Ultratane Butane Fuel

  • Mfr # MRA-10449
  • Zoro # G404165937

product price: 
$
26.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MRA-10449
Zoro #
G404165937
UPC #
-
Country of Origin
China

Description

Features
  • Triple refined butane formula reduces clogging of filters
  • Special vapor pressure promotes consistent ignition
  • Contains no CFC's, canister includes single-piece universal filling tip
  • Recommended butane for refilling all ultratorch soldering irons & master butane micro torches and glue guns
Specifications
  • Capacity: 2 oz
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.