This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00966
Zoro #
G4482357
UPC #
034238009665
Country of Origin
United States
Dimensions
Height
2"
Width
3-1/2"
Length
6-3/4"
Details
Item
Giant Doorstop,Nonslip Rubber,Yellow
Color
Yellow
Features
Impact Resistant, Non-skid Base, Crush Proof, Prevent Scratches, Non-slip, Heavy Duty
Description
Giant Doorstop,Nonslip Rubber,Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.