Master Products 22310 Steel PC Bridge 23 1/8w x 10d x 3 3/4h Pearl Gray

  • Mfr # 22310
  • Zoro # G704030478
product price: 
$
117.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22310
Zoro #
G704030478
UPC #
15086223106
Country of Origin
United States

Description

Elevates monitor 3-3/4" for better viewing reducing eye and neck strain and fatigue. Narrow design saves space on smaller desks. Accepts keyboards up to 22 1/2w x 3h.
Features:
  • Global Product Type: Desktop Stand-PC.
  • Stand Type: PC.
  • Width: 23-1/8".
  • Depth: 10".
  • Maximum Height: 3-3/4".
  • Color: Pearl Gray.
  • Material: Steel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews