Shop MASTER ELECTRONICS
Create Account
EMHD120910 10 ft. 3.5mm Stereo Audio Cable
- Mfr # EMHD120910
- Zoro # G803876830
product price:Â
$
48.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMHD120910
- Zoro #
- G803876830
- UPC #
- 669716344633
- Country of Origin
- China
Description
Electronic Master EMHD120910 3.5mm stereo audio cable is more commonly known as the Headphone Jack on portable mp3 players and mobile phones. This cable features a male 3.5mm stereo plug on each end with molded connector housings and strain relief boots. The cable is ideal for connecting a stereo audio output such as an mp3 player or phone to a stereo audio input such as the auxiliary input on a car stereo system.
Specifications- Size: 10 ft.
- Depth (in): 6
- Width(inch): 6
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.