EMHD21206 6 ft. High Quality 4K HDMI Cable

  • Mfr # EMHD21206
  • Zoro # G903717354
product price: 
$
45.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EMHD21206
Zoro #
G903717354
UPC #
669716344411
Country of Origin
China

Description

Electronic Master EMHD21206 High Quality 4K HDMI Cable can enhance your TV watching experience. This HDMI cable delivers incredible picture quality and digital surround sound for your entertainment, it supports most screen resolutions and refresh rates. so you'll enjoy virtually blur-free fast action scenes and eye-popping image quality.

Specifications
  • Size: 12 ft.
  • Depth (in): 7
  • Width(inch): 7
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews