This item is Discontinued.

Master Electronics SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, Yellow, Vinyl, 100 ft 455865

SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, Yellow, Vinyl, 100 ft (Discontinued)

  • Mfr # 455865
  • Zoro # G703711514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
455865
Zoro #
G703711514
UPC #
-
Country of Origin
Indonesia

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Description

Features
  • 12/3 sjtw-a.
  • Round vinyl yellow extension cord.
  • Indoor/outdoor.
  • Power indicator lighted plug.
  • 15a.
  • 125v.
  • Size - 100 ft.
  • Dimension - 14 x 11 x 4 in.
  • Item weight - 13.89 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.