Shop MASTER EQUIPMENT
Create Account
TP1130 12 19 6in1 Coil Spray Hose 120In Blu
- Mfr # TP1130 12 19
- Zoro # G103970894
product price:Â
$
78.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP1130 12 19
- Zoro #
- G103970894
- UPC #
- 721343624141
- Country of Origin
- China
Description
The Master Equipment 6-in-1, 120 in. Coil Spray Hose can be a great tool in your grooming shop. Quick and easy connect: The quick disconnect on the end comes right off and screws right onto the threaded faucet tap. Then connect the fitting on the end of the hose, and you’re done!
- A flexible, kink-free hose that resists getting tangled
- Durable plastic spray head with six sure-click settings: mist, shower, flat, soaker, cone, and jet
- Quick and easy connect
- Hose length is 12 feet, with 15 loops; usable length is 10 feet
- Convenient, unrestricted reach and easy access to dogs from all angles and positions.
- Materials - PU, plastic.
- Size - 120 in.
- Usable length - 10 ft.
- Hose length - 12 ft (with 15 loops).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.