This item is Discontinued.

Master FanFrcd Prtbl Oil/Krosne Trpedo Htr, 5.5A MH-600T-KFA

This item is Discontinued.

Master

FanFrcd Prtbl Oil/Krosne Trpedo Htr, 5.5A (Discontinued)

Mfr # MH-600T-KFA
Zoro # G2220051
UPC # 657888126058
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MH-600T-KFA
Zoro #
G2220051
UPC #
657888126058
Country of Origin
Korea, Republic of

Dimensions

Height
37 in
Cord Length
3 in
Length
78 in
Manufacturers Warranty Length
1 yr Limited
Width
50 in
Overall Length
75 in
Overall Depth
34 in
Overall Height
43 in
Overall Width
75 in

Details

BtuH Output
600,000
Tank Capacity
40 gal
Voltage
120VAC
Air Flow
3,000 cfm
Amps AC
5.5 A
Hours on One Filling
9 hr
Heating Area
15,000 sq ft
Fuel Consumption
4.5 gph
Item
Portable Oil and Kerosene Torpedo Heater
Heater Voltage
120V AC
Safety Features
Automatic Safety Shut-Off
NEMA Plug Configuration
5-15P
Hz
60
Fuel Type
Diesel, Kerosene
Includes
Easy Lift Handles and 13 in Wheels
Features
Automatic Safety Shut Off, Power On/Off Switch, Extension Cord Wrap, Built-In Thermostat, Digital Temperature Readout and LED Diagnostics, Fuel Gauge
Standards
CSA
Built-In Thermostat
Yes
Heating Method
Fan Forced
LED Diagnostics Included
Yes
Thermostat Included
Thermostat Included
Tank Capacity/Hours on One Filling
40 gal/9 hr
Digital Temperature Readout Included
Yes
Power Failure Indicator Included
Yes
On/Off Switch Included
Yes
Frequency
60 Hz
Portability
Wheeled
Amperage
5.5 A
Product Type
Portable Oil and Kerosene Torpedo Heater
Flame-Out Sensor Included
Yes
Automatic Safety Shut-Off Included
Yes
Heating Capacity Output
600,000 BtuH
Firing Type
Direct-Fired
Ignition Type
Direct Spark
Ignition Power Source
Electronic
Thermal Overheat Protection
Automatic Reset
Fuel Gauge Included
Yes
Built-In Air Pressure Gauge Included
No
Heater Style
Torpedo
Thermostat Type
Unit-Mounted

Description

FanFrcd Prtbl Oil/Krosne Trpedo Htr,5.5A

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.