Shop MASTER GARDNER
Create Account
0808 4 x 4 ft. Frost Plant Jacket - 2 Pack
- Mfr # 184800
- Zoro # G604145227
product price:Â
$
42.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 184800
- Zoro #
- G604145227
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Winter weight frost protection.
- Permeable to air, light and moisture.
- Maintains healthy plants.
- With drawstring rot proof polypropylene cord.
- Size - 4 x 4 ft.
- Frost Jacket.
- Covers A 3 x 3 ft. Plant.
- 2 Pack.
- Dimension - 12 x 1 x 14 in.
- Item Weight - 0.93 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.