313-P 3 x 100 ft. Preen Landscape Fabric - Black

  • Mfr # 184807
  • Zoro # G304145251
product price: 
$
61.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
184807
Zoro #
G304145251
UPC #
-
Country of Origin
United States

Description

Features
  • Used for areas landscaped with trees, shrubs, and perennials.
  • Chemical- free weed control.
  • Size - 3 x 100 ft.
  • Color - Black.
  • Preen Landscape Fabric.
  • Premium Grade L-S Fabric.
  • 1.8 oz. Per sq. yd.
  • Dimension - 4.25 x 4.25 x 36 in.
  • Item Weight - 3.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews