428-P 4 x 50 ft. Preen Pro Landscape Fabric

  • Mfr # 184810
  • Zoro # G904145262
product price: 
$
115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
184810
Zoro #
G904145262
UPC #
-
Country of Origin
United States

Description

Features
  • Chemical free weed control.
  • Recommended for use in areas landscaped with trees shrubs and perennials.
  • Use under decks, pathways, brick and stone patios.
  • Reduces need for hand weeding.
  • Size - 4 x 50 ft.
  • Preen Pro Landscape Fabric.
  • 2.65 oz. Per sq. yd.
  • Dimension - 4 x 4 x 48 in.
  • Item Weight - 3.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews