Shop MASTER LOCK
Create Account
1-1/2 in. H X 7/8 in. W X 2 in. L Steel 4-Pin Cylinder Exterior Padlock
- Mfr # 5KALF#A956
- Zoro # G805394769
product price:
$
19.75
/ea
Sold in multiples of 6 for
$118.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5KALF#A956
- Zoro #
- G805394769
- UPC #
- 71649037504
- Country of Origin
- United States
Description
Master Lock Body Width, 7/8 inch Keyed Alike, Yes Locking Mechanism, Double Locking Lock Material, Steel Product Type, Padlock Body Length. The 4 pin cylinder prevents picking and the dual locking ball bearings provide resistance against prying and hammering.
- • Brass cylinder
- • Body width 2 inch
- • Commercial grade padlock features superior protection from drilling and prying
- • Dual ball bearing locking levers for maximum pry resistance
- • Laminated steel body for superior strength
- • Hardened steel shackle for extra cut resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.