Shop MASTER LOCK

1-5/16 in. H X 1 in. W X 1-3/4 in. L Steel Double Locking Exterior Padlock

  • Mfr # 1KALJ#2438
  • Zoro # G905810909

product price: 
$
18.29
/ea
Sold in multiples of 6 for $109.74

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1KALJ#2438
Zoro #
G905810909
UPC #
71649056772
Country of Origin
United States

Description

Commercial grade padlock features superior protection from drilling and prying. The 4 pin cylinder prevents picking and the dual locking ball bearings provide resistance against prying and hammering. Non-rekeyable.


  • • Series 2438 keyway
  • • Dual ball bearing locking for maximum pry resistance
  • • 1-3/4 inch (44 mm) wide laminated steel body for superior strength
  • • 2-1/2 inch (64 mm) tall, 5/16 inch (8 mm) diameter hardened steel shackle for superior cut resistance
  • • More than 3,000 key changes for maximum pick resistance
  • • Replacement key blank-Ace No. 50160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.