Shop MASTER LOCK
Create Account
1-9/16 in. W Laminated Steel 4-Pin Tumbler Weather-Resistant Padlock, PK3
- Mfr # 3SSTRIHC
- Zoro # G305897630
product price:
$
41.29
/pk of 3, $13.76/ea
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
- 3SSTRIHC
- Zoro #
- G305897630
- UPC #
- -
- Country of Origin
- Mexico
Description
3PK stainless steel padlocks feature a 1-9/16 in. (40mm) laminated steel body design, with a tough weather coated finish for maximum strength and reliability. The 9/32 in. (7mm) diameter shackle is 3/4 in. (19mm) long and made of stainless steel, offering extra resistance to cutting, sawing and weather. The 4 pin cylinder prevents picking and the dual locking ball bearings provide resistance against prying and hammering.
- • Reinforced laminated steel safety padlock with red bumper
- • Ideal when locks may be subjected to physical abuse
- • Long lasting
- •
- •