Shop MASTER LOCK

1 in. H X 11/16 in. W X 1-1/8 in. L Steel 4-Pin Cylinder Exterior Padlock

  • Mfr # 7KA#P467
  • Zoro # G405266954

product price: 
$
12.89
/ea
Sold in multiples of 6 for $77.34

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7KA#P467
Zoro #
G405266954
UPC #
71649027413
Country of Origin
United States

Description

The Master Lock No. 7KA Laminated Steel Padlock, Keyed Alike multiple locks open with the same key features a 1-1/8 inch (29 mm) wide reinforced laminated steel lock body providing extra strength and a 9/16 inch (14 mm) tall, 3/16 inch (5 mm) diameter steel shackle. Dual locking levers provide extra pry resistance making it ideal for industrial applications and the non-rekeyable, 4-pin W7 cylinder helps prevent picking. Keyed alike padlocks available to order to match other locks with the W7 cylinder.


  • • Padlock
  • • Pin tumbler security
  • • Nickel-plated locking lever
  • • 2 brass keys
  • • 1-1/8" wide laminated case
  • • Steel shackle diameter 3/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.