Shop MASTER LOCK

3-13/32 in. H X 1-3/4 in. W X 1.5 in. L Stainless Steel Ball Bearing Locking Weather-Res

  • Mfr # M1XKADLFCCSEN
  • Zoro # G503509366

product price: 
$
19.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1XKADLFCCSEN
Zoro #
G503509366
UPC #
71649233128
Country of Origin
Mexico

Description

The Master Lock M1XKADLFCCSEN Heavy Duty Outdoor Padlock with Key features a 1-3/4 in. (44 mm.) wide laminated steel body for maximum strength and reliability, and is surrounded by stainless steel and zinc outer components for weather resistance. Octagonal lock shackle is 5/16 in. (8 mm.) wide in diameter and is 1-1/2 in. (38 mm.) long and made of Tough-Cut boron-carbide, 50% harder than hardened steel, offering maximum resistance from cutting and sawing. Lock four-pin cylinder prevents picking and the dual locking ball bearings provide maximum resistance against prying and hammering. Master Lock's Lifetime Guarantee provides peace of mind from a brand you can trust.


  • • Indoor and outdoor padlock; maximum security lock is best used as a gate lock, shed lock, and storage locker lock
  • • Key lock is constructed with dual-armor protection: laminated steel core for strength surrounded by stainless steel and zinc outer components for weather resistance; reinforced body bumper for scratch resistance
  • • Four-pin cylinder and dual ball bearing locking mechanism provides maximum pick and pry resistance; Tough-Cut octagonal boron-carbide shackle is 50% harder than hardened steel
  • • Measurements: 1-3/4 in. (44 mm.) wide lock body; 5/16 in. (8 mm.) diameter shackle with 1-1/2 in. (38 mm.) length, 13/16 in. (21 mm.) width; Extended shackle for application flexibility
  • • Includes one padlock with two keys
  • • 4-pin cylinder for increased pick resistance

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.