7.3 in. H X 3.9 in. W Steel Ball Bearing Locking Weather-Resistant Padlock

  • Mfr # M515XKADLHCCSEN
  • Zoro # G3894717
product price: 
$
24.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M515XKADLHCCSEN
Zoro #
G3894717
UPC #
71649241925
Country of Origin
Mexico

Description

Master lock is revolutionizing the padlock category with the introduction of the magnum family of padlocks, delivering unprecedented security in a consumer padlock. The use of high-end materials combined with advanced manufacturing processes and mechanical design features yield a consumer padlock that delivers the highest levels of security available. Each padlock is two times harder to cut and four times harder to break open than a normal padlock. This single pack of the Master Lock M515 padlock is keyed alike. Each padlock has a Tough-Cut octagonal boron-carbide shackle that is 50 percent stronger than hardened steel making it two times harder to cut. The shackle clearance has also been increased to allow fit for more applications. The dual ball bearing locking system allows for maximum pry resistance and is four times harder to break open. The number M515 lock also features dual-Armor construction which consists of a laminated steel core and weather resistant components. Offering the maximum in strength, weather protection and versatility, it's easy to see why Magnum is the number one choice of professionals. This lock is ideal for use with residential gates and fences, sheds, workshops, garages, storage lockers, tool chests and tool boxes.


  • • Laminated steel core provides maximum strength for the body of the padlock
  • • 4-pin cylinder for added pick resistance
  • • Covered keyway and shackle seal
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews