Bright Hardened Steel 6-1/4 in. L Fixed Staple Hasp 1 pk

  • Mfr # 720-D
  • Zoro # G3893262
product price: 
$
15.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
720-D
Zoro #
G3893262
UPC #
71649074776
Country of Origin
United States

Description

The Master Lock 720D Steel Heavy Duty Hasp Latch features a 6-1/4 in. (16 cm.) long hardened steel body. Hasp latch is zinc-plated hardened steel which provides added strength and weatherability. Hasp's hardened boron alloy staple offer maximum protection against cutting and sawing. Hinged body is Ideal for reaching around corners and securing hard-to-lock property. Master Lock's Lifetime Guarantee provides peace of mind from a brand you can trust.


  • • Zinc plated hardened steel for added strength and weatherability
  • • Hardened boron alloy staple resists cutting and sawing
  • • Hardened steel body for added strength
  • • Measurements: 6-1/4 in. (16 cm.) hard wrought steel body; Accepts lock shackle diameter up to 7/16 in. (11 mm.) (Padlocks sold separately)
  • • Includes one hasp with mounting hardware
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews