This item is Discontinued.

Master Lock Danger Tag, Polypropylene, 5 3/4 in H x 3 in W, White/Black/Red, 6 PK S4002

This item is Discontinued.

Master Lock

Danger Tag, Polypropylene, 5 3/4 in H x 3 in W, White/Black/Red, 6 PK (Discontinued)

Mfr # S4002
Zoro # G0770357
UPC # 071649125881
Country of Origin United States
Category Tags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4002
Zoro #
G0770357
UPC #
071649125881
Country of Origin
United States
Item
Danger Tag
Material
Polypropylene
Color
White/Black/Red
Legend Style
Text
Background Color
White
Legend
Do Not Operate
Standards
OSHA
Header
Danger
Header Legend Color
White
Header Background Color
Black, Red, White
Shape
Rectangle
Withstand Pull Force
90 lb
Write on Surface
Yes
Reverse Side Legend
Danger
Legend Color
Black
Legend/Background Color
Black, Red/White
Includes
One Item Consists of 1 Bag with 6 Tags and 6 Ties
Tag Material
Plastic
Sign Material
Polypropylene
Language
English
Sign Background Color
White
Includes Ties
Yes
Sign Out Sections
Date, Remarks, Signed By
For Location
Indoor, Outdoor
Signage Type
Tag
Maximum Pull Force
80 lbf
Legend Type
Text
Tag Type
Tag
Minimum Temperature
-50 Degrees F
Resistance Properties
Chemical Resistant
Number of Printed Sides
2
Header Text Color
White
Write-On Surface
Yes
Mount Type
Ties
Maximum Temperature
220 Degrees F
Front Side Legend
Do Not Operate
Shell Material
Polypropylene
Wire Color
White/Black/Red
Traction Material
Polypropylene

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
60 mil
Hole Size
5/16 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Description

Danger Tag, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Danger, Sign Background Color White, Sign Material Polypropylene, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Header Background Color Black, Red, White, Header Text Color White, Hole Diameter 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.