Shop MASTER LOCK

Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W

  • Mfr # 7040
  • Zoro # G904067175

product price: 
$
21.39
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Industrial; Storefront; Business Gate; Trailers; Vans; Construction Sites and Equipment; Truck Doors
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7040
Zoro #
G904067175
UPC #
071649025129
Country of Origin
Taiwan, Province of China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 3/16 in
Shackle Width
29/32 in
Body Height
1 3/4 in
Body Width
1 3/4 in
Shackle Diameter
5/16 in
Body Thickness
2 1/2 in
Lock Body Width
1 3/4 in
Lock Body Thickness
2 1/2 in
Lock Body Height
1 3/4 in
Fits Chest Size
Resists Pulling and Prying

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Industrial; Storefront; Business Gate; Trailers; Vans; Construction Sites and Equipment; Truck Doors
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron Alloy
Body Finish
Chrome Plated
Includes Chain
No
Additional Key Mfr Part No.
K6000
Number of Locks in Pack
1
Keyway Type
Master K6000
Rekeyable
Yes
Features
Resists Pulling and Prying
Key Locking Mechanism
Pin Tumbler
Control Key Registration Required
No
Number of Bumpers
0
Corrosion-Resistant
Yes
Locking Mechanism
Ball Bearing Locking
Number of Pins
5 Pin
Lock Type
Keyed Padlock
Lock Body Finish
Chrome-Plated
Marine Grade Weather Proof
Yes
Horizontal Shackle Clearance
29/32 in
Weather Proof
Yes
Key Retaining
No
Series
ProSeries
Security Level
High Security
Key Code
Varies
Includes Lock Cover
No
Shackle Shape
Rounded
Lock Body Color
Silver
Includes Dust Cover
No
Opens with Key No.
10G932
Interchangeable Core
No
Environment
Indoor and Outdoor
Vertical Shackle Clearance
1 3/16 in
Key Type
Different
Number of Keys
2
Includes ID Tag
No
Lock Body Shape
Rectangular
Lock Body Material
Steel
Shackle Finish
Nickel Plated
Resistance Properties
Corrosion Resistant
Compatible Key Manufacturer Part Number
K6000
Cover Included
Uncovered

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 3/16 in, Shackle Width 29/32 in, Shackle Material Boron Alloy, Body Height 1 3/4 in, Body Width 1 3/4 in, Body Thickness 2 1/2 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. 10G932, Body Color Silver, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.