Shop MASTER LOCK
See all product information
Create Account
Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red
Mfr # 416
Zoro # G0067938
product price:Â
$
8.55
/ea
Key Features
Material
Aluminum
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
4 3/8 in
Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416
- Zoro #
- G0067938
- UPC #
- 071649216602
- Country of Origin
- China
Dimensions
- For Maximum Padlock Shackle Diameter
- 9/32 in
- Overall Length
- 4 3/8 in
- Width
- 1 1/2 in
- Closed Jaw Hole Size
- 1 in
- Dimensions
- 4-3/8 in L x 1-1/2 in W
- Hasp Length
- 4-3/8 in
- Size
- 4-3/8 in x 1-1/2 in
- Shackle Dia.
- 9/32 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 4 3/8 in
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 9/32 in, Hasp Closure Type Scissor Action, Lockout Material Aluminum, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Non-Sparking, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Overall Length 4 3/8 in, Overall Width 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.