This item is Discontinued.

Master Lock Master Lock 40DPF 2-3/4" Round Padlock with Shielded Shackle - Stainless Steel 40DPF

Master Lock 40DPF 2-3/4" Round Padlock with Shielded Shackle - Stainless Steel (Discontinued)

  • Mfr # 40DPF
  • Zoro # G904137830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40DPF
Zoro #
G904137830
UPC #
71649015083
Country of Origin
China

Dimensions

Shackle Dimensions
3/8 in x 5/8 in x 3/4 in
Body Width
2-3/4 in
Size Keying
Keyed Different

Description

  • Stainless steel body
  • Case hardened steel shackle
  • 4 pin tumbler
  • .38" X .75" shackle clearance
  • 2-.75" diameter
  • Carded
  • Length: 1.43
  • Width: 6.56
  • Height: 3.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.