This item is Discontinued.

Master Lock Master Lock M115XTRILFHC 3 Count 1.5 in. Magnum Padlock M115XTRILFHC

This item is Discontinued.

Master Lock

Master Lock M115XTRILFHC 3 Count 1.5 in. Magnum Padlock (Discontinued)

Mfr # M115XTRILFHC
Zoro # G104074096
UPC # 71649148675
Country of Origin China
Category Padlocks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M115XTRILFHC
Zoro #
G104074096
UPC #
71649148675
Country of Origin
China

Description

  • Padlock
  • Patented octagonal boron carbide tough cut shackle is 50% harder than hardened steel shackle
  • Nearly impossible to cut with bolt cutters
  • Dual armor construction for superior protection against the elements
  • Laminated steel core for superior strength
  • Weather resistant santoprene cover protects against extreme dirt, grime, and moisture
  • Rust oleum certified protection against extreme conditions
  • Professional grade dual ball bearing locking for maximum pry resistance
  • Increased shackle clearance to fit more applications
  • 1-1/2"
  • Length: 1.36
  • Width: 7.5
  • Height: 7.28
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.