No. 1 Laminated Steel Padlock, 3/4" W x 15/16" H, 5/16" Dia Shackle, Silver/Gray, Keyed Alike 3484
- Mfr # 1KA-3484
- Zoro # G524229618
product price:Â
$
30.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KA-3484
- Zoro #
- G524229618
- UPC #
- -
- Country of Origin
- United States
Description
1KA - Laminated Padlocks. The Master Lock No. 1KA Laminated Steel Padlocks, Keyed Alike - multiple locks open with the same key - feature a 1-3/4in (44mm) reinforced laminated steel lock body providing extra strength and a 15/16in (24mm) tall, 5/16in (8mm) diameter hardened steel shackle for excellent cut resistance. Dual ball bearings locking for maximum pry resistance making it ideal for industrial applications. Keyed alike padlocks available to order to match other locks with the W1 cylinder. Features:Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinderCommercial grade padlock features superior protection from drilling and prying1-3/4in (44mm) wide laminated steel body for superior strength15/16in (24mm) tall, 5/16in (8mm) diameter hardened steel shackle for superior cut resistanceDual ball bearing locking for maximum pry resistanceNon-rekeyable, 4-pin W1 cylinder helps prevent pickingSpecifications:Body Width:1-3/4in (44mm)Shackle Length:15/16in (24mm)Shackle Width:3/4in (19mm)Shackle Diameter:5/16in (8mm).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.