No 5425D LightUp Dial Wall Mount Lock Box SetYourOwn Combination

  • Mfr # 5425D
  • Zoro # G902661092
product price:Ā 
$
122.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5425D
Zoro #
G902661092
UPC #
71649289088
Country of Origin
Unknown

Details

Item
Key Lock Box

Description

MASTER LOCKĀ® NO. 5425D LIGHT-UP DIAL WALL MOUNT LOCK BOX - SET-YOUR-OWN COMBINATION THE MASTER LOCK NO. 5425D WALL MOUNT LIGHT-UP DIAL LOCK BOX FEATURES A 2-7/8IN (72MM) WIDE METAL BODY FOR DURABILITY. THE WALL MOUNT DESIGN OFFERS PERMANENT INSTALLATION. THE LARGE, EASY TO READ LIGHT-UP DIALS, COMBINED WITH RESETTABLE COMBINATION FUNCTIONALITY, PROVIDE A SECURE STORAGE LOCATION FOR SPARE KEYS AND ACCESS CARDS. THE PROVIDES PEACE OF MIND FROM A BRAND YOU CAN TRUST FEATURES:
    WALL MOUNT LOCK BOX PROVIDES SECURE STORAGE OF KEYS OR ACCESS CARDS LARGE EASY TO READ LIGHT-UP, SET-YOUR-OWN COMBINATION DIALS FOR BETTER VISIBILITY, ESPECIALLY IN LOW LIGHT CONDITIONS DIALS LIGHT UP AUTOMATICALLY EACH TIME THE WEATHER COVER IS OPENED 2-7/8IN (72MM) WIDE DURABLE METAL CONSTRUCTION LARGE OPEN LEVER FOR MORE COMFORTABLE USE DURABLE WEATHER COVER PREVENTS FREEZING AND JAMMING EASY TO REPLACE BATTERY WITH CR2032 INSTALLED INTERNAL DIMENSIONS: 4-3/16IN (106MM) H X 2-3/8IN (60MM) W X 1IN (25MM) D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews