Shop MASTER LOCK

No. 7 Laminated Steel Padlock, 1/2" W x 1-1/2" H, 3/16" Dia Shackle, Silver/Blue, Keyed Alike P150

  • Mfr # 7KALF P761
  • Zoro # G624231160

product price: 
$
24.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7KALF P761
Zoro #
G624231160
UPC #
071649345005
Country of Origin
United States

Description

The Master Lock Number 7KALF Laminated Steel Padlock, Keyed Alike multiple locks open with the same key - features a 1-1/8 in. (29 mm) W reinforced laminated steel lock body providing extra strength and a 1-1/2 in. (38 mm) Tall, 3/16 in. (5 mm) Dia steel shackle. Dual locking levers provide extra pry resistance making it ideal for industrial applications and the non-rekey able, 4-pin W7 cylinder helps prevent picking. Keyed alike padlocks available to order to match other locks with the W7 cylinder. Keyed a like-order multiple locks to open with the same key or order to match other locks with the W7 cylinder1-1/8 in. (29 mm) W laminated steel body for superior strength1-1/2 in. (38 mm) tall, 3/16 in. (5 mm) Dia standard steel shackleDual locking levers provide pry resistanceNon-rekey-able, 4-pin W7 cylinder helps prevent picking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.