Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W

  • Mfr # 6271NKAW600A

  • Zoro # G9684118


product price:  $38.59
/ea

Key Features

Keying
Keyed Alike
Body Material
Zinc
For Use With
Mfr. No. 770
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6271NKAW600A
Zoro #
G9684118
UPC #
071649130373
Country of Origin
China

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 9/32 in
Shackle Width
1 23/32 in
Body Height
1 1/2 in
Body Dia.
2 7/8 in
Body Thickness
1 1/2 in
Body Width
2 7/8 in
Body Diameter
2 7/8 in
Shackle Diameter
3/8 in
Locking Bolt Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Zinc
For Use With
Mfr. No. 770
Body Color
Silver
Shackle Type
Hidden Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Round
Shackle Material
Boron
Body Finish
Chrome Plated
Tubular Key
No
Non Removable Key
No
National Stock No.
No
Rekeyable
Yes
Number of Pins
6 Pin
Weather Proof
No
Keyway Type
American K600A
Opens with Key No.
41256
Control Key Registration Required
No
Marine Grade Weather Proof
No
Interchangeable Core
No
Number of Keys
2
Key Type
Alike
Number of Bumpers
0
Security Level
High Security
Locking Bolt Material
Zinc
Features
High Security
Key Code
41256
Vertical Shackle Clearance
1 9/32 in
Lock Body Material
Zinc Die-Cast
Additional Key Mfr Part No.
K600A
Shackle Finish
Chrome-Plated
Includes ID Tag
No
Lock Body Color
Silver
Key Locking Mechanism
Pin Tumbler
Includes Dust Cover
No
Environment
Both
Locking Mechanism
Ball Bearing Locking
Lock Type
Keyed Padlock
Number of Locks in Pack
1
Lock Body Shape
Round
Key Retaining
Yes
Horizontal Shackle Clearance
1 23/32 in
Includes Lock Cover
No
Corrosion-Resistant
Yes
Series
6271
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron Alloy, Body Height 1 1/2 in, Body Width 2 7/8 in, Body Thickness 1 1/2 in, Body Material Zinc, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 41256, For Use With Mfr. No. 770, Body Color Silver, Body Dia. 2 7/8 in, Body Finish Chrome Plated, Keyway Type American K600A, Weather Resistant Yes, High Security Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.