Shop MASTER LOCK

Magnum 1-3/4 in. W Stainless Steel Ball Bearing Locking Weather-Resistant Padlock, PK4

  • Mfr # M1XQHC
  • Zoro # G3903841

product price: 
$
43.19
/pk of 4, $10.80/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1XQHC
Zoro #
G3903841
UPC #
71649148521
Country of Origin
Mexico

Description

The Master Lock Magnum M1XQ Laminated Padlocks with Keys feature a 1-3/4 in. (44 mm) wide laminated steel body for maximum strength and reliability, and is surrounded by stainless steel and zinc outer components for weather resistance. The 5/16 in. (8 mm) diameter octagonal shackle is 1 in. (25 mm) long and made of Tough-Cut boron-carbide, 50% harder than hardened steel, offering maximum resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual locking ball bearings provide maximum resistance against prying and hammering. The Lifetime Guarantee provides peace of mind from a brand you know and can trust.


  • • Magnum #1 Choice of Professionals
  • • Tough-Cut octagonal boron-carbide shackle is 50% harder than hardened steel
  • • Maximum shackle clearance for more uses
  • • Dual-Armor protection: 1-3/4in (44mm) laminated steel core for strength surrounded by stainless steel and zinc outer components for weather resistance
  • • Dual ball bearing locking for maximum pry resistance
  • • Reinforced body bumper for scratch resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.