Shop MASTER LOCK
See all product information
Create Account
Rotating Gate Valve Lockout, 4in To 6-1/2in Diameter
Mfr # 482
Zoro # G608576454
product price:Â $47.45
/eaKey Features
Lockout Material
Thermoplastic
Lockout Color
Red
For Use With
Gate Valves
Overall Depth
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
482
Zoro #
G608576454
UPC #
71649216756
Country of Origin
China
Dimensions
Overall Depth
1-7/8 in
Details
Lockout Material
Thermoplastic
Lockout Color
Red
For Use With
Gate Valves
Description
features outward/inward rotation allows for easier installation and storage surrounds the valve operating handle to protect against accidental valve opening unique patented rotating design allows for easier installation in confined space applications each size rotates into itself and nests into the next larger size to save space in safety tool boxes center knockout can be removed for rising stem gate valves multiple workers can apply their personal safety locks complete with high-visibility permanent safety labels english, french & spanish that can be written-on to identify the responsible person, then erased for the next job tough, lightweight, dielectric zenex thermoplastic bodies withstand chemicals perform effectively in extreme conditions temperature range: -50f -46c to 350f 177c rotating gate valve lockout: 4 to 6-1/2 10.1cm to 16.5cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.