This item is Discontinued.

Master Lock Safety inDo Not Operatein Maintenance Tag, English, Pkg Qty 100,  S297

This item is Discontinued.

Master Lock

Safety inDo Not Operatein Maintenance Tag, English, Pkg Qty 100, (Discontinued)

Mfr # S297
Zoro # G708421630
UPC # 71649268045
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S297
Zoro #
G708421630
UPC #
71649268045
Country of Origin
United States

Details

Standards
OSHA

Description

Master lock safety do not operate maintenance tag, english, pkg qty 100, s297 the master lock no. S297 english safety maintenance tags feature a laminated material that withstands extreme environments and a compact size that allows for application in virtually any area. The attachment hole accepts up to 9/32in shackle diameter for a hassle free application; no zip tie needed!! these osha compliant tags are customizable with name, department and expected completion date. features: maintenance tag, english 1-1/4in 140mm high x 5-1/2in 32mm wide accepts safety padlock shackles up to 9/32in 7.14mm complies with osha's lockout tagout standard durable laminated material withstands extreme environments attach to your personal padlock - hassle free, no zip tie needed customize with name, department, expected completion 1 bag with 100 tags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.