This item is Discontinued.

Master Lock Small Padlock Wall Rack S1506

This item is Discontinued.

Master Lock

Small Padlock Wall Rack (Discontinued)

Mfr # S1506
Zoro # G708576446
UPC # 71649239670
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1506
Zoro #
G708576446
UPC #
71649239670
Country of Origin
China
Box Material
Heavy gauge steel
Maximum Number of Padlocks
8
Box Color
Red

Dimensions

Overall Height
3 in
Overall Width
6.25 in
Overall Depth
1.5 in

Description

Master lock s1506 small padlock wall rack the master lock no. S1506 heavy duty padlock rack features heavy gauge steel with durable powder coat finish to ensure long life in manufacturing facilities and the 6.25in 159mm wide rack holds 6-8 padlocks. Includes labels in english, spanish/english and french/english. features: holds 6-8 padlocks 6.25 wide x 3 tall x 1.5 deep 15.8cm x 7.6cm x 3.8cm heavy gauge steel with durable powder coat finish ensure long life in manufacturing facilities includes labels in english, spanish/english and french/english commercial packaging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.