253791 4 in. Tack Lifter Nails & Brads - Small

  • Mfr # 253791
  • Zoro # G203900395
product price: 
$
31.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
253791
Zoro #
G203900395
UPC #
52088097571
Country of Origin
China

Description

Master Mechanic, Tack Lifter, Lifts Tacks, Small Nails & Brads, High Impact Plastic Handle With Rust Proof Plated Blade,1/4" Thick Heavy Duty Shank.

Features
  • Cr-v steel
  • 1/4 inch thick heavy duty shank
  • Chrome plated
  • High Impact Plastic Handle
  • Rust proof plated blade
  • Shock resistant quality high impact plastic handle
Specifications
  • Size: 4 in.
  • Length: 6
  • Width: 4
  • Height: 4
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews