9 gal Broadcast Lawn Sprayer, 50 in Coverage, 12V Rechargable Battery, 2 hr Per Charge

  • Mfr # PCD-E3-009B-MM
  • Zoro # G2474567
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
9 gal
Type
Cart
Sprayer Pressure Release
Yes
Hose Length
15 ft
Nozzle Spray Pattern
Controlled Mist
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCD-E3-009B-MM
Zoro #
G2474567
UPC #
814485010481
Country of Origin
China

Dimensions

Hose Length
15 ft
Height
24 in
Wheel Diameter
12 in

Details

Sprayer Tank Capacity
9 gal
Type
Cart
Sprayer Pressure Release
Yes
Nozzle Spray Pattern
Controlled Mist
Item
Sprayer
Features
12 in Wheels, 12V Rechargeable Battery, 2 hr Battery Life On A Single Charge, Adjustable Handle, Broadcast Nozzle with 50 in Coverage, Cart Mounted, Hitch Bar
Tank Capacity
9 gal
Includes
Bare Tool, Battery, Charger
Hose Material
Nylon
Application
Lawn, Garden and Agriculture
Frame Material
Steel
Green Environmental Attribute
Product is Rechargeable
Adjustable Nozzle
Yes
Power Source
Cordless
Product Type
Cart Sprayer
Voltage
14.4V
Basic Power Source
Cordless
Number of Chargers Included
1
Spray Distance - Maximum
25 ft
Spray Mechanism
Hose-End
Sprayer Form
Cart
Pressurizing Method
Manual Pump
Number of Nozzles Included
1
Includes Spot Sprayer
Spot Sprayer Included
Number of Batteries Included
1
Tool Series
Revolt
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Cart Sprayer, Tank Capacity 9 gal, Hose Length 15 ft, Frame Material Steel, Application Lawn, Garden and Agriculture, Features 12 in Wheels, 12V Rechargeable Battery, 2 hr Battery Life On A Single Charge, Adjustable Handle, Broadcast Nozzle with 50 in Coverage, Cart Mounted, Hitch Bar, Includes Bare Tool, Battery, Charger

Restrictions

Hazardous material

Ratings & reviews