Shop MASTER PNEUMATIC
See all product information
Create Account
LUBRICATOR, 1/8" BSPP, 150 psi, Wick
- Mfr # L10-1W
- Zoro # G805846671
product price:Â
$
49.45
/ea
Key Features
Pipe Size
1/8" BSPP
Max. Pressure
150 psi
Oil Feed Type
Wick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L10-1W
- Zoro #
- G805846671
- UPC #
- -
- Country of Origin
- United States
- Max. Pressure
- 150 psi
- Oil Feed Type
- Wick