Shop MASTER PNEUMATIC
See all product information
Create Account
REG 1/4 BSPP, 1/4" BSPP, 300 psi
- Mfr # R100-2GW
- Zoro # G505960981
product price:Â
$
91.79
/ea
Key Features
Port Size
1/4" BSPP
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R100-2GW
- Zoro #
- G505960981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 1/4" BSPP
Details
- Max. Inlet Pressure - Regulators
- 300 psi
- Adjustment Range - Regulators
- 0 to 125 psi