Shop MASTER PNEUMATIC
See all product information
Create Account
REGULATOR, 6 mm Fitting for Tubing, 150 psi
- Mfr # R10M-M6L30P
- Zoro # G405846262
product price:Â
$
44.89
/ea
Key Features
Port Size
6 mm Fitting for Tubing
Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
0 to 100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10M-M6L30P
- Zoro #
- G405846262
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Port Size
- 6 mm Fitting for Tubing
Details
- Max. Inlet Pressure - Regulators
- 150 psi
- Adjustment Range - Regulators
- 0 to 100 psi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.