Shop MASTER PNEUMATIC

REGULATOR, 1/8" NPTF, 150 psi

  • Mfr # R14M-1AG
  • Zoro # G305847178

product price: 
$
46.15
/ea

Key Features

Port Size
1/8" NPTF
Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
0 to 100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.