Shop MASTER PNEUMATIC
See all product information
Create Account
REGULATOR, 1/2" BSPP, 250 psi
- Mfr # R60-4LPW
- Zoro # G505845943
product price:Â
$
62.25
/ea
Key Features
Port Size
1/2" BSPP
Max. Inlet Pressure - Regulators
250 psi
Adjustment Range - Regulators
0 to 100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R60-4LPW
- Zoro #
- G505845943
- UPC #
- -
- Country of Origin
- United States
- Max. Inlet Pressure - Regulators
- 250 psi
- Adjustment Range - Regulators
- 0 to 100 psi
Dimensions
- Port Size
- 1/2" BSPP
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.