Shop MASTER PNEUMATIC
See all product information
Create Account
REGULATOR, 1/4" NPTF, 400 psi
- Mfr # R67-2AVG1
- Zoro # G605845744
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Port Size
1/4" NPTF
Max. Inlet Pressure - Regulators
400 psi
Adjustment Range - Regulators
0 to 100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R67-2AVG1
- Zoro #
- G605845744
- UPC #
- -
- Country of Origin
- United States
- Max. Inlet Pressure - Regulators
- 400 psi
- Adjustment Range - Regulators
- 0 to 100 psi
Dimensions
- Port Size
- 1/4" NPTF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.